200MM PLINTH 1800X600

Item #: 1263437

Cat #: P2BP2186

UPC: 783510311285

Sign In or Register to view pricing and more.
Documents & Guides
HOF P2BP2186 200MM PLINTH 180

Overview

HOF P2BP2186 200MM PLINTH 180
Also known as: 783510311285, P2BP2186

Specifications

Material: Steel
Depth: 22.210 in
Height: 7.580 in
Width: 70.830 in
Material: Steel
Height: 7.580 in
Depth: 22.210 in
Width: 70.830 in

Customer Reviews

No reviews for this product
(0)