LED Lensed Troffer, 2x4, 57.1W, 6800L, 4000K, 120-277V

Item #: 1263385

Cat #: 24RTC6840

UPC: 080083802654

Sign In or Register to view pricing and more.
LED Lensed Troffer, 2x4, 57.1 Watt, 6800 Lumen, 4000K, 80 CRI, 120-277 Volt, For Use in Insulated Ceilings

Overview

LED Lensed Troffer, 2x4, 57.1 Watt, 6800 Lumen, 4000K, 80 CRI, 120-277 Volt, For Use in Insulated Ceilings
Also known as: 080083802654, 24RTC6840

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Wattage: 57.100
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Light Technology: LED
Wattage: 57.100
Color Temperature: 4000 (Cool White)
Width: 2 ft
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)