This product has been discontinued.
Halogen Lamp, PAR20, 35W, 120V, WFL40
Item #:
126333
Cat #:
35PAR20/HAL/WFL40-120V
UPC:
046135145063
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 35 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 360, CRI: 100, Color Temperature: 2775K, Beam Angle: Wide Flood 40 Degree, Standard Case Qty: 15 Sylvania Part # 14506
Overview
Halogen Lamp, 35 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 360, CRI: 100, Color Temperature: 2775K, Beam Angle: Wide Flood 40 Degree, Standard Case Qty: 15 Sylvania Part # 14506
Also known as: 046135145063, 35PAR20/HAL/WFL40-120V
Specifications
Wattage: | 35 |
Base: | Medium Screw (E26) |
Color Temperature: | 2775 (Warm White) |
Volts AC: | 120 |
Shape: | PAR20 (Sealed Beam) |
Color Rendering Index (CRI): | 100 |
Lumens: | 360 |
Light Technology: | Halogen |
Angle: | 40° |
Wattage: | 35 |
Color Temperature: | 2775 (Warm White) |
Shape: | PAR20 (Sealed Beam) |
Lumens: | 360 |
Angle: | 40° |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)