12A 194L Load Switch

Item #: 1263229

Cat #: 194L-E12-4501

UPC: 662072557952

Sign In or Register to view pricing and more.
Documents & Guides
ALB 194L-E12-4501 12A 194L LO

Overview

ALB 194L-E12-4501 12A 194L LO
IEC Control and Load Switch, Step 1-2-3 60°, 12 Amp, 1 Pole, Front / Door
Also known as: 662072557952, 194L-E12-4501

Specifications

Type: Load Switch
Type: Load Switch

Customer Reviews

No reviews for this product
(0)