LED Troffer Retrofit Kit, 2x4, 40 Watt, 5200 Lumen, 3500K, 120-277V

Item #: 1263223

Cat #: 24CZRK-LD4-50HP-UNV-L835-CD1-SWPD1-U

UPC: 080083851768

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer Retrofit Kit, 2x4, 40 Watt, 5200 Lumen, 3500K, 120-277 Volt, 0-10V Dimming

Overview

LED Troffer Retrofit Kit, 2x4, 40 Watt, 5200 Lumen, 3500K, 120-277 Volt, 0-10V Dimming
Also known as: 080083851768, 24CZRK-LD4-50HP-UNV-L835-CD1-SWPD1-U

Specifications

Mounting: Recessed
Type: Retrofit Kit, 0-10V Dimming
Lumens: 5200
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Lumens: 5200
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Type: Retrofit Kit, 0-10V Dimming
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)