LED Recessed Retrofit, 2'x2', 3400 Lumen, 4000K, 120-277V

Item #: 1263222

Cat #: 22CZRK-LD4-34HP-UNV-L840-CD1-SWPD1-U

UPC: 080083851775

Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Retrofit, 2 Foot x 2 Foot, 3400 Lumen, 4000K, 120-277 Volt

Overview

LED Recessed Retrofit, 2 Foot x 2 Foot, 3400 Lumen, 4000K, 120-277 Volt
Also known as: 080083851775, 22CZRK-LD4-34HP-UNV-L840-CD1-SWPD1-U

Specifications

Color Temperature: 4000 (Cool White)
Type: Retrofit Kit
Length: 2 ft
Wattage: 31.450
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 2 ft
Light Technology: LED
Type: Retrofit Kit
Wattage: 31.450
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)