LED Recessed Retrofit, 2'x2', 3400 Lumen, 3500K, 120-277V

Item #: 1263221

Cat #: 22CZRK-LD4-34HP-UNV-L835-CD1-SWPD1-U

UPC: 080083851782

Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Retrofit, 2 Foot x 2 Foot, 3400 Lumen, 3500K, 120-277 Volt

Overview

LED Recessed Retrofit, 2 Foot x 2 Foot, 3400 Lumen, 3500K, 120-277 Volt
Also known as: 080083851782, 22CZRK-LD4-34HP-UNV-L835-CD1-SWPD1-U

Specifications

Type: Retrofit Kit
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Wattage: 31.890
Light Technology: LED
Volts AC Range: 120 - 277
Type: Retrofit Kit
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Length: 2 ft
Wattage: 31.890
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)