Outdoor LED Driver 120-277VAC Input, 44-140VDC Output, 150 Watt

Item #: 1263164

Cat #: XI150C105V140CNF1M

UPC: 781087135730

Documents & Guides
Outdoor Dimmable LED Driver, 120-277 Volt AC Input, 44-140 Volt DC Output, 150 Watt Output
Sign In or Register to view pricing and more.

No associated products found.

Overview

Outdoor Dimmable LED Driver, 120-277 Volt AC Input, 44-140 Volt DC Output, 150 Watt Output
Also known as: 781087135730, XI150C105V140CNF1M

Specifications

Family / Style: Xitanium
Wattage: 150
Type: LED Driver
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Family / Style: Xitanium
Type: LED Driver
Dimmable: Yes
Wattage: 150
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)