11" LED FLUSHMOUNT, 1100 LM 4K, 120V DIM

Item #: 1263072

Cat #: FM11WR40R

UPC: 080083757459

Documents & Guides
11" Flush Mount LED, 11000 lumen, 4000K, TRIAC Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

11" Flush Mount LED, 11000 lumen, 4000K, TRIAC Dimming
Also known as: 080083757459, FM11WR40R

Specifications

Mounting: Flush
Color Temperature: 4000 (Cool White)
Volts AC: 120
Diameter: 11 in
Lumens: 1100
Wattage: 14
Light Technology: LED
Mounting: Flush
Volts AC: 120
Lumens: 1100
Light Technology: LED
Color Temperature: 4000 (Cool White)
Diameter: 11 in
Wattage: 14

Customer Reviews

No reviews for this product
(0)