Terminal Block, Double Deck, 2.5 mm, Fused, Gray, 100-250V AC/DC

Item #: 1263058

Cat #: 1492-JD3FB250

UPC: 887172417245

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Double Deck, 2.5 mm (# 22 AWG - # 12 AWG), Hinged-Arm Fuse Circuit, Gray, 100 - 250 Volt AC/DC

Overview

Terminal Block, Double Deck, 2.5 mm (# 22 AWG - # 12 AWG), Hinged-Arm Fuse Circuit, Gray, 100 - 250 Volt AC/DC
The Allen-Bradley® The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-JD3FB250 from Rockwell Automation® is a gray, two-level fuse LED terminal block. It features a hinged-arm fuse circuit. And its voltage rating is 100-250 V AC/DC. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172417245, 1492-JD3FB250

Specifications

Volts DC Range: 250
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Amps: 6.300
Type: Double Deck Blocks
Allowable Gauge Range: 22 - 12
Volts DC Range: 250
Mounting: DIN Rail
Amps: 6.300
Allowable Gauge Range: 22 - 12
Family / Style: 1492
Color: Gray
Type: Double Deck Blocks

Customer Reviews

No reviews for this product
(0)