Pinhole Trim, 5", White, Low Voltage

Item #: 126274

Cat #: 1052LV

UPC: 784197105204

Sign In or Register to view pricing and more.
Documents & Guides
Pinhole Trim, 5", White, Low Voltage

Overview

Pinhole Trim, 5", White, Low Voltage
Also known as: 784197105204, 1052LV

Specifications

Type: Pinhole, Trim
Diameter: 5 in
Color: White
Type: Pinhole, Trim
Color: White
Diameter: 5 in

Customer Reviews

No reviews for this product
(0)