MILW 49-66-4515 SHOCKWAVE™ INSERT

Item #: 1262707

Cat #: 49-66-4515

UPC: 045242324361

Sign In or Register to view pricing and more.
Documents & Guides
MIL 49-66-4515 3/8 MAG NUTDVR SHOCKWAVE INSERT MAG NUTDRIVE R 3/8" - 3PK

Overview

MIL 49-66-4515 3/8 MAG NUTDVR SHOCKWAVE INSERT MAG NUTDRIVE R 3/8" - 3PK
The Milwaukee® 49-66-4515 3/8 in. SHOCKWAVE™ impact duty insert magnetic nut drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ impact duty magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding. Bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Designed for use with Milwaukee® SHOCKWAVE™ magnetic bit tip holders 2.36 in., 3 in., 6 in., 12 in., 30° knuckle™ pivoting bit holder and all bit tip holders. The pack contains 3 nut drivers.
Also known as: 045242324361, 49-66-4515

Specifications

Size: 3
Size: 3

Customer Reviews

No reviews for this product
(0)