20MR11TFL35CFTD 12V 10/CS 1/SKU

Item #: 126258

Cat #: 20MR11/T/FL35/C(FTD)-12V

UPC: 046135551345

Sign In or Register to view pricing and more.
Documents & Guides
Tungsten Halogen Tru Aim MR11 Titan Axial Filament UV Filter Capsule Dichroic Reflector Cover Glass GU4 Bi Pin Base 20Watt 12Volt Flood Beam (FTD) *Sylvania Part # 55134*

Overview

Tungsten Halogen Tru Aim MR11 Titan Axial Filament UV Filter Capsule Dichroic Reflector Cover Glass GU4 Bi Pin Base 20Watt 12Volt Flood Beam (FTD) *Sylvania Part # 55134*
Also known as: 046135551345, 20MR11/T/FL35/C(FTD)-12V

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Shape: MR11 (Mini Reflector)
Wattage: 20
Color Rendering Index (CRI): 100
ANSI Code: FTD
Light Technology: Halogen
Base: 2-Pin (GU4)
Angle: 35°
Color Temperature: 3000 (Warm White)
Shape: MR11 (Mini Reflector)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Angle: 35°
Volts AC: 12
Wattage: 20
ANSI Code: FTD
Base: 2-Pin (GU4)

Customer Reviews

No reviews for this product
(0)