4' 13W T8 LED Lamp, 40K

Item #: 1262524

Cat #: 13T8LED/48-4000-IF-DIM-1PK-10/1

UPC: 046677473945

Dimmable LED Lamp, 13W, 100-277V & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2100, CRI: 82, Color Temperature: 4000K, Rated Average Life: Up to 70,000 Hrs. *Philips Part # 47394-2, 12NC: 929001397834. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Ballasts*** 32W Equivalent. Old 12NC: 929001397804
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Dimmable LED Lamp, 13W, 100-277V & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2100, CRI: 82, Color Temperature: 4000K, Rated Average Life: Up to 70,000 Hrs. *Philips Part # 47394-2, 12NC: 929001397834. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Ballasts*** 32W Equivalent. Old 12NC: 929001397804
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677473945, 13T8LED/48-4000-IF-DIM-1PK-10/1

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Lumens: 2100
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Wattage: 13
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Lumens: 2100
Dimmable: Yes
Type: Ballast Compatible (Type A)
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Material: Plastic
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)