Pushbutton Enclosure, 8" x 3-1/4" x 2-3/4"

Item #: 12623

Cat #: E3PBSS

UPC: 783510596309

Documents & Guides
Pushbutton Enclosure, Dimensions: 8 Inch x 3-1/4 Inch x 2-3/4 Inch, Material/Finish: Stainless Steel Type 304.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pushbutton Enclosure, Dimensions: 8 Inch x 3-1/4 Inch x 2-3/4 Inch, Material/Finish: Stainless Steel Type 304.
nVent HOFFMAN HOFE3PBSS are punched specifically to house either 30.5-MM or 22.5-MM oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water.  See Mild Steel chapter for related mild steel enclosures.
Also known as: 783510596309, E3PBSS

Specifications

IP/NEMA Rating: IP66, NEMA 4
Type: Enclosure
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel
Type: Enclosure

Customer Reviews

No reviews for this product
(0)