ENCLOSURE 2 POLE CKT BREAKER H TYPE 1

Item #: 1262202

Cat #: H150F

UPC: 785901973638

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ENCLOSURE 2 POLE CKT BREAKER H TYPE 1

Overview

ENCLOSURE 2 POLE CKT BREAKER H TYPE 1
Also known as: 785901973638, H150F

Specifications

Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Poles: 2
IP/NEMA Rating: NEMA 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)