This product has been discontinued.

7W PAR20 LED Lamp, 40K
Item #: 1262178
Cat #: LED7PAR20DIM840FL4022YGL3WRP
UPC: 046135783463
Documents & Guides
LED Lamp, 7 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 525, CRI: 82, Color Temperature: 4000K, Beam Angle: Flood 40 Degree, Dimmable, Replaces 50 Watt Incandescent, Standard Case Qty: 6
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Lamp, 7 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 525, CRI: 82, Color Temperature: 4000K, Beam Angle: Flood 40 Degree, Dimmable, Replaces 50 Watt Incandescent, Standard Case Qty: 6
Also known as: 046135783463, LED7PAR20DIM840FL4022YGL3WRP
Specifications
Base: | Medium Screw (E26) |
Wattage: | 7 |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Shape: | PAR20 (Sealed Beam) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 40° |
Base: | Medium Screw (E26) |
Color Temperature: | 4000 (Cool White) |
Shape: | PAR20 (Sealed Beam) |
Dimmable: | Yes |
Wattage: | 7 |
Volts AC: | 120 |
Light Technology: | LED |
Angle: | 40° |
Customer Reviews
No reviews for this product
(0)