LED Wall Sconce, 120V, 14.1 Watts

Item #: 1262114

Cat #: OVWP-LED-40K-120-PE-DDB-HP17-M4

UPC: 190887648775

Sign In or Register to view pricing and more.
Documents & Guides
LED Wall Mount, C-Lite, 14.1W, Color Temperature: 4000K, Lumens: 1242, 120V, CRI: 80, HxWxD: 10-5/16" x 8-7/8" x 2-3/8". Color: Bronze. Photo Control. Wet Location.

Overview

LED Wall Mount, C-Lite, 14.1W, Color Temperature: 4000K, Lumens: 1242, 120V, CRI: 80, HxWxD: 10-5/16" x 8-7/8" x 2-3/8". Color: Bronze. Photo Control. Wet Location.
The OVWP luminaire is compact and energy efficient, great for replacing up to 70W MH while saving 85% in energy costs. A photocell built into this luminaire makes the OVWP great for Dusk to Dawn operation, in residential single and multifamily applications.
Also known as: 190887648775, OVWP-LED-40K-120-PE-DDB-HP17-M4

Specifications

Type: Flood Light
Wattage: 14
Light Technology: LED
Type: Flood Light
Light Technology: LED
Wattage: 14

Customer Reviews

No reviews for this product
(0)