Miniature Incandescent Bulb, S14, 11W, 130V, Clear
Item #: 1262028
Cat #: B11S14-CL
UPC: 714176995236
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Bulb, 11 Watt, 130 Volt, Bulb: S14 (Straight), Base: Medium Screw (E26)
Overview
Miniature Incandescent Bulb, 11 Watt, 130 Volt, Bulb: S14 (Straight), Base: Medium Screw (E26)
Also known as: 714176995236, B11S14-CL
Specifications
Color: | Clear |
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Shape: | S14 (Straight) |
Wattage: | 11 |
Light Technology: | LED |
Color: | Clear |
Volts AC: | 130 |
Wattage: | 11 |
Base: | Medium Screw (E26) |
Shape: | S14 (Straight) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)