4' 15W T8 LED Lamp, 50K

Item #: 1262018

Cat #: T8U450-15-TP

UPC: 817306023707

Sign In or Register to view pricing and more.
Documents & Guides
4 Foot LED Tube, 5000K, 15 Watt, 2000 Lumen, 80 CRI, 100-277 Volt, Works With or Without Ballast

Overview

4 Foot LED Tube, 5000K, 15 Watt, 2000 Lumen, 80 CRI, 100-277 Volt, Works With or Without Ballast
Also known as: 817306023707, T8U450-15-TP

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 1900
Wattage: 15
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Type: LED Retrofit, Ballast Compatible (Type A)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 15
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 1900
Length: 4 ft, 48 in
Type: LED Retrofit, Ballast Compatible (Type A)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)