3/16in Pilot Point Drill Bit

Item #: 1262008

Cat #: DW1912B

UPC: 028877302522

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Diameter: 3/16in, Tip Type: Pilot Point

Overview

Diameter: 3/16in, Tip Type: Pilot Point
DEWALT has the first industrial drill bit specially designed to maximize the performance of your drill. DeWalt's pilot point drill bits are designed to solve the common problems professionals encounter when drilling with portable drills into metal and wood: walking, spinning and breaking. The patented pilot point tip, (Sizes 1/8 In. and over), prevents the bit from walking across the workpiece, while providing a clean, round hole. The no spin shank, (Sizes 3/16 In. and over), overcomes the professionals #1 frustration with keyless chucks, bits spinning in the chucks. And, with the patented tapered web, breaking is a thing of the past. DEWALT pilot point, flat out better.
Also known as: 028877302522, DW1912B

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Depth: 6 in
Color: Black
Gangs: 1
Material: PVC
Standards: California Proposition 65
Knockout Diameter: 1/2 in, 3/4 in
Color: Black
Material: PVC
Depth: 6 in
Gangs: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)