This product has been discontinued.
Step Light, LED, 1 Light, 5W, 120V, White
Item #: 126191
Cat #: P6827-30
UPC: 785247165940
Sign In or Register to view pricing and more.
Documents & Guides
Step Light, LED, 1 Light, 5W, 120V, WhiteStep Light, LED, 1 Light, 5 Watt, 120 Volt, White, Width: 4-3/4 in, Length: 3 in
Overview
Step Light, LED, 1 Light, 5W, 120V, WhiteStep Light, LED, 1 Light, 5 Watt, 120 Volt, White, Width: 4-3/4 in, Length: 3 in
Also known as: 785247165940, P6827-30
Specifications
Wattage: | 5 |
Volts AC: | 120 |
Color: | White |
Light Technology: | LED |
Wattage: | 5 |
Color: | White |
Volts AC: | 120 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)