6" Open White Vertical Wide Flange Reflector

Item #: 126189

Cat #: 6O2R6

UPC: 784231185100

Sign In or Register to view pricing and more.
Documents & Guides
6" Trim Open, Narrow Flange, Color: White, For Use With LP6, LC6, LI6, L7X And L7XR Housings

Overview

6" Trim Open, Narrow Flange, Color: White, For Use With LP6, LC6, LI6, L7X And L7XR Housings
Trim Options: 6O2BZA (Antique Bronze), 6O2BN (Brushed Nickel), 6O2A (Clear Diffuse), CO2A (Clear Diffuse), 6O2AZ (Clear Specular), CO2AZ (Clear Specular), 6O3AZ (Clear Specular), 6O2ORB (Oil Rubbed Bronze), 6O2 (White), CO2 (White) Compatible Housings: LI6F, L7XF, L7XF MVOLT, L7XFR, L7X, LC6, LI6, L7XR The simplest and most economical choice for recessed downlighting, open reflectors are designed to provide a smooth finish for a uniform distribution of light. The open trims are offered in a variety of finishes with a narrow flange to minimize the appearance of the flange at the ceiling line.
Also known as: 784231185100, 6O2R6

Specifications

Type: Open, Trim
Color: White
Diameter: 6 in
Material: Aluminum
Type: Open, Trim
Diameter: 6 in
Color: White
Material: Aluminum

Customer Reviews

No reviews for this product
(0)