This product has been discontinued.
![Halogen Bulb, T4, 250W, 120V Halogen Bulb, T4, 250W, 120V](https://rexel-cdn.com/products/sats1920.jpg?i=5143B212-DC2B-48E1-AB80-F7D7EB7847BC&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Bulb, T4, 250 Watt, 120V, 3000K, Base: Double Contact Bayonet (BA15d), Lumens: 4850, 100 CRI Sylvania Part # 58753
Overview
Halogen Bulb, T4, 250 Watt, 120V, 3000K, Base: Double Contact Bayonet (BA15d), Lumens: 4850, 100 CRI Sylvania Part # 58753
Also known as: 046135587535, 250Q/DC(ETB)-120V
Specifications
Color Temperature: | 3000 (Warm White) |
Shape: | T4 (Tubular) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Lumens: | 4850 |
Wattage: | 250 |
Light Technology: | Halogen |
Base: | Bayonet (BA15d) |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Lumens: | 4850 |
Light Technology: | Halogen |
Shape: | T4 (Tubular) |
Color Rendering Index (CRI): | 100 |
Wattage: | 250 |
Base: | Bayonet (BA15d) |
Customer Reviews
No reviews for this product
(0)