MC Cable, Steel Flex, 1/0-4 Copper

Item #: 1261565

Cat #: 891411838498

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MC Cable, Steel Flex, 1/0-4 Copper

Overview

MC Cable, Steel Flex, 1/0-4 Copper
Also known as: 891411838498

Specifications

Jacket: Steel
Material: Copper
Length: Cut to Length
Gauge: 1/0
Volts AC: 600
Conductors: 4
Stranding: Stranded
Jacket: Steel
Length: Cut to Length
Volts AC: 600
Stranding: Stranded
Material: Copper
Gauge: 1/0
Conductors: 4

Customer Reviews

No reviews for this product
(0)