25W T4 Halogen Lamp, Clear

Item #: 126152

Cat #: S4615

UPC: 045923046155

Sign In or Register to view pricing and more.
25 Watt; Halogen; T4; Clear; 2000 Average rated hours; 260 Lumens; Double Loop Base; 120 Volt

Overview

25 Watt; Halogen; T4; Clear; 2000 Average rated hours; 260 Lumens; Double Loop Base; 120 Volt
Also known as: 045923046155, S4615

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Lumens: 260
Shape: T4 (Tubular)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (G9)
Color Temperature: 2900 (Warm White)
Lumens: 260
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Halogen
Color: Clear
Shape: T4 (Tubular)
Wattage: 25
Dimmable: Yes
Base: 2-Pin (G9)

Customer Reviews

No reviews for this product
(0)