Digital Light Meter

Item #: 126150

Cat #: 61-686

UPC: 783250707652

Documents & Guides
Ideal 61-686 Digital Light Meter, Accuracy: Plus/Minus 3 PCT, Battery Type: (1) 9 V NEDA 1604, IEC 6F22, JIS 006P Battery, Display: Large 3-1/2 Digit (2000 Count) LCD Display, Lighting Types: Fluorescent, Metal Halide, High-Pressure Sodium And Incandescent, Measuring Range: 20000 FC Or 200000 LUX, Tester Type: Light Meter, Auto Power Off: Yes, 59 IN Cord, Read-Out: Digital LCD With Data Hold, Included: Power Cord, CE Certified
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ideal 61-686 Digital Light Meter, Accuracy: Plus/Minus 3 PCT, Battery Type: (1) 9 V NEDA 1604, IEC 6F22, JIS 006P Battery, Display: Large 3-1/2 Digit (2000 Count) LCD Display, Lighting Types: Fluorescent, Metal Halide, High-Pressure Sodium And Incandescent, Measuring Range: 20000 FC Or 200000 LUX, Tester Type: Light Meter, Auto Power Off: Yes, 59 IN Cord, Read-Out: Digital LCD With Data Hold, Included: Power Cord, CE Certified
Also known as: 783250707652, 61-686

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)