Overview
ELBOW 090 DEG 2.5X2.5
Also known as: 623980262178, CWEL290
Specifications
Width: | 2 1/2 in |
Height: | 2 1/2 in |
Material: | Steel |
Angle: | 90° |
Width: | 2 1/2 in |
Material: | Steel |
Height: | 2 1/2 in |
Angle: | 90° |
Customer Reviews
No reviews for this product
(0)