Server PC 2150x600x1000 Blk

Item #: 1261384

Cat #: PSCPC21610B

UPC: 783510263775

Documents & Guides
HOF PSCPC21610B SERVER PC 215
Sign In or Register to view pricing and more.

No associated products found.

Overview

HOF PSCPC21610B SERVER PC 215
Also known as: 783510263775, PSCPC21610B

Specifications

Color: Black
Material: Steel
Depth: 39.330 in
Height: 85.080 in
Width: 23.870 in
Color: Black
Depth: 39.330 in
Width: 23.870 in
Material: Steel
Height: 85.080 in

Customer Reviews

No reviews for this product
(0)