4' 15W T8 LED Lamp, 50K

Item #: 1261373

Cat #: LED15T8L48FP850SUBG8

UPC: 046135755279

Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE LED Lamp, 15 Watt, 120 Volt, Bulb: T8 (Tubular), Frosted Nano Plastic, Base: 2-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 5000K, Length: 48 Inch, Dimmable, Rated Life: 50000 Hours, 25 per Case,

Overview

SubstiTUBE LED Lamp, 15 Watt, 120 Volt, Bulb: T8 (Tubular), Frosted Nano Plastic, Base: 2-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 5000K, Length: 48 Inch, Dimmable, Rated Life: 50000 Hours, 25 per Case,
Also known as: 046135755279, LED15T8L48FP850SUBG8

Specifications

Family / Style: SubstiTUBE
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 85
Wattage: 15
Lumens: 2200
Length: 4 ft, 48 in
Material: Plastic
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Volts AC: 120
Wattage: 15
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Lumens: 2200
Material: Plastic
Dimmable: Yes
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)