Ladder Tray, Aluminum, 36" Wide, 4" Deep, 12' Long

Item #: 1261334

Cat #: 09-4A12B-S144-36

UPC: 800388058941

Sign In or Register to view pricing and more.
Documents & Guides
Ladder Tray, Aluminum, 36 Inch Wide, 4 Deep, 12' Long, 9" Rung Spacing, Nema 12

Overview

Ladder Tray, Aluminum, 36 Inch Wide, 4 Deep, 12' Long, 9" Rung Spacing, Nema 12
The aluminum I-beam design of ITray is perfect for industrial installations with large diameter cables in long span situations, minimizing total tray width and creating a smooth transition between straight sections and fittings. A structural offset in the sidewall creates strong, mid-span splices that need fewer supports. Each splice snaps in place and stays without holding, Additionally, only four bolts are needed for each splice reducing hardware needs by 50%. These features allow Itray to be installed up to 30% faster than standard tray.
Also known as: 800388058941, 09-4A12B-S144-36

Specifications

Depth: 4 in
Length: 12 ft
Width: 36 in
Material: Aluminum
Depth: 4 in
Width: 36 in
Length: 12 ft
Material: Aluminum

Customer Reviews

No reviews for this product
(0)