Outdoor Wall Lantern, One Light, 120V

Item #: 1261304

Cat #: 8909PEN3-12

UPC: 785652065279

Sign In or Register to view pricing and more.
Outdoor Wall Lantern, One Light, 120 Volt, Polycarbonate Black Finish, White Acrylic Diffuser, Supplied with 9 Watt LED Light Bulb

Overview

Outdoor Wall Lantern, One Light, 120 Volt, Polycarbonate Black Finish, White Acrylic Diffuser, Supplied with 9 Watt LED Light Bulb
The Generation Lighting Collection takes inspiration from our generations of experience serving the unique needs of builders and contractors while delighting homeowners and remodelers.
Also known as: 785652065279, 8909PEN3-12

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Mounting: Wall
Wattage: 9.300
Light Technology: LED
Base: Medium Screw (E26)
Color: Black
Wattage: 9.300
Volts AC: 120
Mounting: Wall
Light Technology: LED

Customer Reviews

No reviews for this product
(0)