MCB 489 1P C 60A ACDC

Item #: 1261295

Cat #: 2478020000

UPC: 050118491979

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCB 489 1P C 60A ACDC

Overview

MCB 489 1P C 60A ACDC
Also known as: 050118491979, 2478020000

Specifications

Volts DC: 60
Volts AC: 120
Mounting: DIN Rail
Poles: 1
Amps: 60
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Volts DC: 60
Mounting: DIN Rail
Amps: 60
Interrupt Rating DC: 10 kA
Volts AC: 120
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)