Halogen Lamp, PAR16, 60W, 120V, NFL30

Item #: 126127

Cat #: 60PAR16/HAL/NFL30/RP-120V

UPC: 046135590313

Documents & Guides
Halogen Lamp, 60 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: Medium Screw (E26), Lumens: 650, CRI: 100, Color Temperature: 2850K, Beam Angle: Narrow Flood 30 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6
Sign In or Register to view pricing and more.

No associated products found.

Overview

Halogen Lamp, 60 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: Medium Screw (E26), Lumens: 650, CRI: 100, Color Temperature: 2850K, Beam Angle: Narrow Flood 30 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6
Also known as: 046135590313, 60PAR16/HAL/NFL30/RP-120V

Specifications

Shape: PAR16 (Sealed Beam)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 650
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 60
Light Technology: Halogen
Angle: 30°
Shape: PAR16 (Sealed Beam)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 60
Angle: 30°
Base: Medium Screw (E26)
Lumens: 650
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)