AC Drive, Packaged, PowerFlex, 600mmDeep, 480VAC, 3PH, 485A, 400HP

Item #: 1261265

Cat #: 21G1ABD617JN4NNNNN-HD-P5

UPC: 191326645072

Sign In or Register to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 755 Packaged, Air Cooled, AC Input with Precharge, B: UL Type 1/IP20, 600 mm Deep MCC Style, 480 Volt AC, 3-Phase, 485 Amp, 400 Horse Power Heavy Duty, Frame 8, Filtered, CM Jumper Installed, No DB, Door Mounted IP54 HIM

Overview

AC Drive, PowerFlex 755 Packaged, Air Cooled, AC Input with Precharge, B: UL Type 1/IP20, 600 mm Deep MCC Style, 480 Volt AC, 3-Phase, 485 Amp, 400 Horse Power Heavy Duty, Frame 8, Filtered, CM Jumper Installed, No DB, Door Mounted IP54 HIM
Also known as: 191326645072, 21G1ABD617JN4NNNNN-HD-P5

Specifications

Phase: 3
Type: AC Drive, Packaged
Horsepower: 400
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 1, IP20
Mounting: Floor
Amps: 485
Size: Frame 8
Phase: 3
Horsepower: 400
IP/NEMA Rating: IP54, NEMA 1, IP20
Amps: 485
Type: AC Drive, Packaged
Volts AC: 480
Mounting: Floor
Size: Frame 8

Customer Reviews

No reviews for this product
(0)