This product has been discontinued.
60PAR16HALNSP10 120V 15/CS 1/SKU
Item #: 126121
Cat #: 60PAR16/HAL/NSP10-120V
UPC: 046135590320
Sign In or Register to view pricing and more.
Documents & Guides
OBS59032 Tungsten Halogen CAPSYLITE Designer 16 Medium Base 60Watt 120Volt Narrow Spot Beam
Overview
OBS59032 Tungsten Halogen CAPSYLITE Designer 16 Medium Base 60Watt 120Volt Narrow Spot Beam
Also known as: 046135590320, 60PAR16/HAL/NSP10-120V
Specifications
Shape: | PAR16 (Sealed Beam) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 650 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Wattage: | 60 |
Light Technology: | Halogen |
Angle: | 10° |
Shape: | PAR16 (Sealed Beam) |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Wattage: | 60 |
Angle: | 10° |
Base: | Medium Screw (E26) |
Lumens: | 650 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)