2/0 XHHW Stranded Aluminum, White, 5000'

Item #: 1261194

Cat #: XHHW2/0STRWHT5000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
2/0 AWG XHHW Stranded Aluminum, White, 5000 Foot Reel

Overview

2/0 AWG XHHW Stranded Aluminum, White, 5000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW2/0STRWHT5000RL

Specifications

Length: 5000 ft
Gauge: 2/0
Color: White
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 5000 ft
Color: White
Conductors: 1
Jacket: XLPE
Package Type: Reel
Gauge: 2/0
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)