ALUMINUM XHHW 1/0 WHITE

Item #: 1261188

Cat #: XHHW1/0STRWHT5000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ALUMINUM XHHW 1/0 WHITE

Overview

ALUMINUM XHHW 1/0 WHITE
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW1/0STRWHT5000RL

Specifications

Gauge: 1/0
Length: 5000 ft
Color: White
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 1/0
Color: White
Conductors: 1
Jacket: XLPE
Package Type: Reel
Length: 5000 ft
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)