This product has been discontinued.

Halogen Lamp, PAR16, 60W, 130V, NFL30
Item #: 126116
Cat #: 60PAR16/HAL/NFL30-130V
UPC: 046135590382
Documents & Guides
Halogen Lamp, 60 Watt, 130 Volt, Bulb: PAR16 (Sealed Beam), Base: Medium Screw (E26), Lumens: 650, CRI: 100, Color Temperature: 2850K, Beam Angle: Narrow Flood 30 Degree, Standard Case Qty: 15
Sign In or Register to view pricing and more.
Overview
Halogen Lamp, 60 Watt, 130 Volt, Bulb: PAR16 (Sealed Beam), Base: Medium Screw (E26), Lumens: 650, CRI: 100, Color Temperature: 2850K, Beam Angle: Narrow Flood 30 Degree, Standard Case Qty: 15
Also known as: 046135590382, 60PAR16/HAL/NFL30-130V
Specifications
Shape: | PAR16 (Sealed Beam) |
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Lumens: | 650 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Wattage: | 60 |
Light Technology: | Halogen |
Angle: | 30° |
Shape: | PAR16 (Sealed Beam) |
Volts AC: | 130 |
Color Temperature: | 2850 (Warm White) |
Wattage: | 60 |
Angle: | 30° |
Base: | Medium Screw (E26) |
Lumens: | 650 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)