SATCO S9650 25W/LED/13 FLUSH/

Item #: 1261110

Cat #: S9650

UPC: 045923096501

Sign In or Register to view pricing and more.
Documents & Guides
SATCO S9650 25W/LED/13 FLUSH/

Overview

SATCO S9650 25W/LED/13 FLUSH/
Also known as: 045923096501, S9650

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Flush
Type: Damp Location, Flush Mount
Volts AC: 120
Wattage: 25
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Type: Damp Location, Flush Mount
Wattage: 25
Light Technology: LED
Mounting: Flush
Volts AC: 120
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)