This product may not be available in all locations.
1
more

Pressure Switch, Air Compressor, 200 psi, 40 psi Differential
Item #: 1261100
Cat #: 9013FHG42J59M1X
UPC: 785901175872
Documents & Guides
Pressure Switch, Air Compressor, 200 psi, 40 psi Differential, 575 Volt AC Rated, IP20/NEMA 1, 2 Normally Closed Contacts
Sign In or Register to view pricing and more.
Overview
Pressure Switch, Air Compressor, 200 psi, 40 psi Differential, 575 Volt AC Rated, IP20/NEMA 1, 2 Normally Closed Contacts
Also known as: 785901175872, 9013FHG42J59M1X
Specifications
Poles: | 2 |
Type: | Pressure Switch |
IP/NEMA Rating: | NEMA 1 |
Amps: | 20 |
Mounting: | Conduit |
Volts AC: | 575 |
Standards: | California Proposition 65 |
Material: | Nitrile |
Poles: | 2 |
IP/NEMA Rating: | NEMA 1 |
Mounting: | Conduit |
Standards: | California Proposition 65 |
Type: | Pressure Switch |
Amps: | 20 |
Volts AC: | 575 |
Material: | Nitrile |
Customer Reviews
No reviews for this product
(0)