LED Troffer 2x4, 4000 Lumen, 3500K, 120-277V
Item #: 1261041
Cat #: 24CZ-LD5-40-UNV-L835-CD1-SWPD1-U
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Troffer 2x4, 4000 Lumen, 3500K, 120-277 Volt, 0-10V Dimming, With WaveLinx
Overview
LED Troffer 2x4, 4000 Lumen, 3500K, 120-277 Volt, 0-10V Dimming, With WaveLinx
Also known as: 24CZ-LD5-40-UNV-L835-CD1-SWPD1-U
Specifications
Mounting: | Recessed |
Length: | 4 ft |
Wattage: | 29 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Wattage: | 29 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Length: | 4 ft |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)