![Torque Cable Tie Mount, 0.1875", Black Torque Cable Tie Mount, 0.1875", Black](https://rexel-cdn.com/products/hdm190hirh4usprod01lg.jpg?i=B8D47538-B4DA-4BBF-96EC-A545853B12D7&f=420)
Torque Cable Tie Mount, 0.1875", Black
Item #: 1260801
Cat #: HDM190HIRH4
UPC: 089306174271
Sign In or Register to view pricing and more.
Documents & Guides
Standard Torque Cable Tie Mount, Mtg Hole Dia. 0.1875", Max Torque 115.0 in lbs, PA66HIRHSUV, Black, 500/pkg
Overview
Standard Torque Cable Tie Mount, Mtg Hole Dia. 0.1875", Max Torque 115.0 in lbs, PA66HIRHSUV, Black, 500/pkg
These mounts contain a small tab inside the mounting hole to temporarily engage the threads, which allows assemblers to preinstall the mount on a stud before securing with a washer and a nut. For use with HellermannTyton heavy duty T120, T250, T255 and Wide Strap Cable Ties.
Also known as: 089306174271, HDM190HIRH4
Specifications
Color: | Black |
Material: | Polyamide |
Mounting: | Rivet, 0.1875 in Screw Hole |
Color: | Black |
Mounting: | Rivet, 0.1875 in Screw Hole |
Material: | Polyamide |
Customer Reviews
No reviews for this product
(0)