7W T9 LED Lamp, 27K

Item #: 1260722

Cat #: S9582

UPC: 045923095825

Sign In or Register to view pricing and more.
Documents & Guides
7 Watt T9 LED; Clear; Medium Base; 2700K; 800 Lumens; 120 Volt

Overview

7 Watt T9 LED; Clear; Medium Base; 2700K; 800 Lumens; 120 Volt
Also known as: 045923095825, S9582

Specifications

Shape: T9 (Tubular)
Base: Medium Screw (E26)
Wattage: 7
Volts AC: 120
Lumens: 800
Material: Glass, Metal
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Shape: T9 (Tubular)
Wattage: 7
Lumens: 800
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)