Toggle Switch Wallplate, 1-Gang, 302 Stainless Steel

Item #: 126065

Cat #: 93071

UPC: 095327930710

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Wallplate, 1-Gang, Stainless Steel Type 302

Overview

Duplex Wallplate, 1-Gang, Stainless Steel Type 302
Also known as: 095327930710, 93071

Specifications

Type: Toggle Switch
Mounting: Device
Size: Standard
Material: Stainless Steel
Gangs: 1
Color: Stainless
Type: Toggle Switch
Size: Standard
Gangs: 1
Mounting: Device
Material: Stainless Steel
Color: Stainless

Customer Reviews

No reviews for this product
(0)