8W PAR20 LED Lamp, 27K

Item #: 1260603

Cat #: LED8PAR20/HD/DIM/927/NFL25

UPC: 046135783630

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, PAR20, 8 Watt, 500 Lumen, 2700K, 91 CRI, 120 Volt, Dimmable, Medium Base, Narrow Flood, Indoor/Outdoor, Damp Rated, Replaces 50 Watt Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 78363* *Sylvania Part # 78363*

Overview

LED Lamp, PAR20, 8 Watt, 500 Lumen, 2700K, 91 CRI, 120 Volt, Dimmable, Medium Base, Narrow Flood, Indoor/Outdoor, Damp Rated, Replaces 50 Watt Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 78363* *Sylvania Part # 78363*
The RENAISSANCE line offers a full family of high CBCP PAR lamps with superior beam quality, ideal for color critical applications. The high R9 (R9 up to 74) feature enhances warm color palettes and makes whites more crisp, making them ideal for hospitality, healthcare and retail applications. With multiple beam angles (15°, 25° and 40°) available light is placed exactly where it's needed, with spill light surrounding for general illumination.
Also known as: 046135783630, LED8PAR20/HD/DIM/927/NFL25

Specifications

Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 91
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 91
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Lumens: 500
Shape: PAR20 (Sealed Beam)
Wattage: 8
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)