Phillips Heavy Duty Screwdriver, #1

Item #: 126045

Cat #: 0153-31C

UPC: 783310546566

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Screwdriver, Length: 6-3/4", Shank Length: 3", Phillips (#1)

Overview

Heavy Duty Screwdriver, Length: 6-3/4", Shank Length: 3", Phillips (#1)
Precision-machined tips for exact fit Handle marked for easy identification of screwdriver size, type and length Strong, durable black phosphate tips prevent chipping of plating Soft, cushioned grip for extra comfort and torque Exceeds ASME/ANSI specifications Lifetime limited warranty Note: This is not an insulated tool
Also known as: 783310546566, 0153-31C

Specifications

Length: 6 3/4 in, 3 in
Type: Phillips, Heavy Duty, Philips, Screwdriver
Length: 6 3/4 in, 3 in
Type: Phillips, Heavy Duty, Philips, Screwdriver

Customer Reviews

No reviews for this product
(0)