Ice Cube Relay, Plug In, Type KU, 11 Blade, 0.5HP @ 240VAC, 10A @ 120VAC, 3PDT

Item #: 1260445

Cat #: 8501KUDR13V53

UPC: 785901348412

Documents & Guides
Ice Cube Relay, Plug In, Type KU, 11 Blade, 0.5 Horse Power @ 240 Volt AC, 10 Amp Resistive @ 120 Volt AC, 3PDT, 3 NO, 3 NC, 24 Volt DC Coil
Sign In or Register to view pricing and more.

Overview

Ice Cube Relay, Plug In, Type KU, 11 Blade, 0.5 Horse Power @ 240 Volt AC, 10 Amp Resistive @ 120 Volt AC, 3PDT, 3 NO, 3 NC, 24 Volt DC Coil
8501KU universal plug in relays are designed for multipole switching applications at 300 VAC or lower. These relays are designed to be plugged into a relay socket. This makes for very easy replacement. This relay plugs into an 851NR82 relay socket. This relay has a 3PDT contact arrangements. It has three normally open and three normally closed contacts. The contacts have a 10 ampere rating 277 VAC, a 10 ampere rating at 28 VDC, a 1/3 HP rating at 120 VAC, a 1 HP rating at 277 VAC and a B300 inductive rating. Relays can be ordered with a wide variety of coil voltages. This relay has a 24 VDC nonreplaceable coil. A green LED indicator is not supplied on this relay. 8501KU relays are UL listed with Square D relay sockets, UL component recognized and CSA certified
Also known as: 785901348412, 8501KUDR13V53

Specifications

Volts DC Control: 24
Poles: 3
Amps: 10
Horsepower: 0.500
Standards: California Proposition 65
Type: Ice Cube Relay
Pins: 11
Volts DC Control: 24
Amps: 10
Standards: California Proposition 65
Pins: 11
Poles: 3
Horsepower: 0.500
Type: Ice Cube Relay

Customer Reviews

No reviews for this product
(0)