Side Cut Pliers, 8-1/2", High Leverage, Molded Grip, Limited Quantities Available

Item #: 126040

Cat #: 0151-08M

UPC: 783310547013

Sign In or Register to view pricing and more.
Side Cut Pliers, Length: 8-1/2 Inch, High Leverage, Molded Grip

Overview

Side Cut Pliers, Length: 8-1/2 Inch, High Leverage, Molded Grip
Slip-proof, ergonomic molded grips and flared handles for increased comfort and reduced fatigue Location of handle ridge allows the user to "choke up" for greater comfort Reduced handle size allows for easy storage of tools in pouches and tool bags High leverage design provides 46% greater cutting and gripping power than standard plier designs Forged from chrome vanadium steel for greater strength and long life of the whole plier Laser hardened cutting knives keep edge and last longer than induction hardened knives Deisgned to provide long life even when cutting hardened wire, ACSR, screws, bolts and nails Tempered handles help to absorb the "snap" and reduce fatigue when cutting through hardened wire, bolts ans screws Diamond serrated jaws for superior gripping power Exceeds ASME/ANSI specifications Note: This is not an insulated tool Lifetime limited warranty
Also known as: 783310547013, 0151-08M, linesmens

Specifications

Length: 8 1/2 in
Type: Pliers, Side Cutting Pliers, High Leverage Pliers
Material: Steel
Length: 8 1/2 in
Material: Steel
Type: Pliers, Side Cutting Pliers, High Leverage Pliers

Customer Reviews

No reviews for this product
(0)