Wallplate, 1-Gang, Blank, Stainless Steel, Standard Size

Item #: 126034

Cat #: 93151

UPC: 095327931519

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang Blank Wallplate, 302 Stainless Steel, Box Mount, Standard Size

Overview

1-Gang Blank Wallplate, 302 Stainless Steel, Box Mount, Standard Size
Also known as: 095327931519, 93151

Specifications

Type: Blank
Size: Standard
Mounting: Box
Material: Stainless Steel
Gangs: 1
Color: Stainless
Type: Blank
Mounting: Box
Gangs: 1
Size: Standard
Material: Stainless Steel
Color: Stainless

Customer Reviews

No reviews for this product
(0)